Select Country and Language Canada / French
Changer de pays
QSCLP-100 | B+B SMARTWORX

B+B SMARTWORX | QSCLP-100 | UPCI 4 Port Low Profile RS-232 DB9

  • Réf. fabricant QSCLP-100
  • PART #523928
Type: PROTOCOL CONVERTER
Description

These Low Profile Universal PCI Serial Cards utilise a single PCI slot to provide two independent asynchronous serial ports sharing a single interrupt. Multi-port versions require only one slot to connect. The cards include a fan out cable with independent DB-9 male connectors. All PCI registers are properly implemented, so you can be assured that these boards will be good citizens on the PCI bus. These models use a universal PCI connector compatible with both the 3.3V connector key required by PCI 2.3 and later specifications and the 5V connection used by older systems.

Caractéristiques
  • 1, 2, 4 or 8 independent RS-232 ports
  • RS-232 speeds up to 921.6 kbps (100 series)
  • RS-422 or 485 configurable, full or half duplex (excludes ESCLP-100)
  • RS-422/485 speeds up to 460.8 kbps (200/300 series)
  • Auto enable/disable of RS-422/485 transmitter
  • 50 UAR Ts with 16-byte FIFOs (1, 2, 4 port boards)
  • 16750 UARTs with 64-byte FIFOs (8 port boards)
Applications

Low Profile Universal PCI cards add serial connectivity to a variety of desktop, thin client, embedded systems, and server environments. These boards provide true universal connectivity, enabling a single product to be used to implement systems with dramatically different resource requirements. This makes Quatech boards the most robust, flexible, and economical choice for any application requiring multiple serial ports. These cards are mechanically similar to standard PCI cards, but use a shorter board and a different mounting bracket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires