Select Country and Language Canada / French
Changer de pays
QZ1D2P3BN30P1 | PANDUIT

PANDUIT | QZ1D2P3BN30P1 | Vertical Power Strip 32 A, 230/400V, WYE, 24 IEC C-13 and 6 IEC C-19 Receptacles, RJ45 Ethernet Port With Red LED Current Monitor, (3) 16 A Single Pole Magnetic Breaker/on-off Switch With Integral Switch Guard and 10' Power Cord

  • Réf. fabricant QZ1D2P3BN30P1
  • PART #445212
Number of Outlets: 30
Type: RACK MOUNT PDU
Caractéristiques
  • Mounting brackets and screws included