Select Country and Language Canada / French
Changer de pays
R-024-DS-CM-FSUOR/8W012/6F012 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R-024-DS-CM-FSUOR/8W012/6F012 | Riser Distribution Cable, 24 fiber single-unit

  • Réf. fabricant R-024-DS-CM-FSUOR/8W012/6F012 | 760026393
  • PART #371-COMOM2-HYBD12/12
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating: RISER
Description

The CommScope TeraSPEED/OptiSPEED Composite Fiber Optic cable incorporates the TeraSPEED single-mode fiber with the OptiSPEED multimode fiber, all under one jacket. This provides a cost-effective alternative for those with modest bandwidth requirements today, while allowing a seamless migration to single-mode for future requirements. Having both single-mode and multimode fibers under one jacket provides not only for future migration should the need arise, but also for improved installation time and decreased installation expense. TeraSPEED / OptiSPEED Composite premises riser cable is reinforced with aramid yarn for superior strength and is available in riser, plenum, and Low Smoke Zero Halogen rating.

Caractéristiques
  • Zero water peak single-mode fiber
  • Save installation time with single-mode and multimode under one jacket
  • Plenum and riser rated are slate in color, LSZH is orange in color
  • Meets all applicable requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires