Select Country and Language Canada / French
Changer de pays
R-024-DZ-8W-FMUYL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R-024-DZ-8W-FMUYL | Riser Distribution Cable, interlocking aluminum armored with riser jacket, 24 fiber single-unit

  • Réf. fabricant R-024-DZ-8W-FMUYL | 760127324
  • PART #371SMXOS2TBSPIRLA24
Armored: YES
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Description

For installations where conduit or innerduct are typically installed, CommScope offers premise fiber optic cables inside an interlocking armor that provides protection against damage due to extreme conditions. This construction can eliminate the need f or installing conventional conduit or innerduct and then pulling in the fiber optic cable, thus reducing the overall time and cost of the installation. CommScope's FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensi tive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.

Applications:
Local Area Networks

Factory Automation

Critical Data Lines

Video, Robotics

Commercial Construction or Renovations (Schools, Health Care)

Heavy Industry: Mining, Pulp & Paper, Petro-chemical

High Security Areas: Hospitals, Militartions, Financial Centers, Casinos

This part has been discontinued by the supplier. Use AXE # 371-COMOS2-TBA-24 as suggested replacement.

Caractéristiques
  • Flame Rating: NEC & CEC compliant for OFCR, OFCP and OFCR-LS (Limited Smoke)
  • Outer jacket colored for easy identification
  • Printing on outer jacket for ease of identification with sequential length marking in feet or meters
  • Indoor cable constructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires