Select Country and Language Canada / French
Changer de pays
R002LN5KF02BK25 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R002LN5KF02BK25 | Fiber Cable, Indoor/Outdoor, 2 Fiber, Light Duty, Single Jacket, Riser Rated, Gel-Free, All-Dielectric Outdoor Stranded Loose Tube, Lazrspeed 550 OM4 Multimode

  • Réf. fabricant R002LN5KF02BK25 | 760112649
  • PART #373-COMOM4-LTRD-02LD
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.41
Cable O.D. (mm): 10.4
Cable Type: LOOSE TUBE
Fiber Count: 2
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 15.7
Min. Bend Radius Installation (in.): 6.2
Min. Bend Radius Long Term (cm): 10.4
Min. Bend Radius Long Term (in.): 4.1
No. of Fibers: 2
Rodent Protected: NO
Description

The CommScope Light Duty Indoor/Outdoor 5138 Series Fiber Optic Cable is a low-tensile strength Indoor/Outdoor (OFNR) cable. It is designed for installation loads up to 300 lbs (1,335 N) short term and long term loads up to 90 lbs (400 N), replacing traditional 600 lb cables making them ideal for Enterprise Campus applications. The Light Duty Indoor/Outdoor (OFNR) provides a cost effective fiber cabling option, while still allowing connectivity ease and superior mid-span accessibility. The cable is designed to endure the rigors of outdoor use, but can also be run directly in riser airspace to eliminate a splice point at the building entrance. This cable provides seamless migration from the campus to the premises by passing termination requirements at the building entrance, thereby reducing the total cost of ownership.
The cable's construction utilizes smaller gel-free tubes that eliminate the use of messy filling gel. All cables are qualified to all applicable the requirements and standards for Outside Plant Fiber Cable and Indoor/Outdoor Fiber Cable.

Caractéristiques
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Fiber Counts 2 - 48
  • Smaller gel free buffer tubes
  • Arid-Core Construction
  • Stranded Loose Tube Construction
  • Provides performance equivalent to gel-filled cable desig
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires