Select Country and Language Canada / French
Changer de pays
R024DZ5KFSUAQ | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | R024DZ5KFSUAQ | Fiber Cable, Riser Distribution, Interlocking Aluminum Armored, Riser, 24 Fiber Single-Unit, LazrSPEED 550 OM4 Multimode

  • Réf. fabricant R024DZ5KFSUAQ | 760127407
  • PART #371-COMOM4-TBA-24
Armored: YES
Cable O.D. (in.): 0.61
Cable O.D. (mm): 15.4
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 30.7
Min. Bend Radius Installation (in.): 12.1
Min. Bend Radius Long Term (cm): 21.5
Min. Bend Radius Long Term (in.): 8.5
No. of Fibers: 24
Description

For installations where conduit or innerduct are typically installed, CommScope offers premise fiber optic cables inside an interlocking armor that provides protection against damage due to extreme conditions. This construction can eliminate the need for installing conventional conduit or innerduct and then pulling in the fiber optic cable, thus reducing the overall time and cost of the installation.; CommScope's FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensitive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects. Applications: Local Area Networks Factory Automation Critical Data Lines Video, Robotics Commercial Construction or Renovations (Schools, Health Care) Heavy Industry: Mining, Pulp & Paper, Petro-chemical High Security Areas: Hospitals, Military Installations, Financial Centers, Casinos

Caractéristiques
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Spécifications
  • Armor Type: Interlocking aluminum
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type, quantity: 24
  • Jacket Color: Aqua
  • Total Fiber Quantity: 24
  • Cable Weight: 131.0 lb/kft, 195.0 kg/km
  • Diameter Over Armor: 13.34 mm
  • Diameter Over Jacket: 15.40 mm
  • Environmental Space: Riser
  • Installation Temperature: -20 C to +70 C (-4 F to +158 F)
  • Operating Temperature: -20 C to +70 C (-4 F to +158 F)
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Heat Age: -20 C to +85 C (-4 F to +185 F)
  • Low High Bend: -20 C to +70 C (-4 F to +158 F)
  • Temperature Cycle: -20 C to +70 C (-4 F to +158 F)
  • Flame Test Listing: NEC OFCR (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Armored
  • Fiber Short Description: R-024-DZSU
  • Subunit Type: Gel-free
  • Compression: 485 lb/in, 85 N/mm
  • Flex: 25 cycles
  • Impact: 25.80 ft lb, 35.00 N-m
  • Twist: 10 cycles
  • Minimum Bend Radius, loaded: 30.7 cm
  • Minimum Bend Radius, unloaded: 21.5 cm
  • Tensile Load, long term, maximum: 400 N, 90 lbf
  • Tensile Load, short term, maximum: 1,335 N, 300 lbf
  • Vertical Rise, maximum: 209.0 m
  • Cable Qualification Standards: ANSI/ICEA S-83-596-2001, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires