Select Country and Language Canada / French
Changer de pays
R100-1H-SE | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | R100-1H-SE | R100, iCLASS SE, Wireless Reader with 1:1 Hub

  • Réf. fabricant R100-1H-SE
  • PART #547911
Capacity - Openings: 1
Color: BLACK
Environmental: INDOOR
FIPS201 Compliance: FIPS201 COMPLIANT
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The R100-1H surface mounted wireless reader and pre-paired Aperio hub offer an elegant way to extend access control to glass, stone, granite or marble entryways. Installation is easy, requires no drilling or pulling of wires and can adhere in minutes. A complement to an electronic locking solution, glass entryways can now integrate robust access control while maintaining a clean, wireless appearance.

Must be a reseller to purchase this product

Caractéristiques
  • Fully-encrypted AES 128 wireless communication
  • Online transaction audit trail capability
  • Low battery signaling and reporting
  • Suitable for outdoor Use
  • Green status LED indicator
  • Two models are available to support low frequency or high frequency cardLow frequency model supports Prox and EM Prox, High frequency model supports iCLASS, iCLASS SEOS, iCLASS SE, ISO14443B UID, MIFARE, MIFARE Plus, DESfire SE, DESfire EV1, NFC
  • Adheres to glass surface without any connecting wires
  • Shortened wire pull from panel to hub
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires