Select Country and Language Canada / French
Changer de pays
R1075-N | INTERLOGIX

INTERLOGIX | R1075-N | Mini-Max Recessed Press Fit Contact, White

  • Réf. fabricant R1075-N
  • PART #235949
Color: WHITE
Current (Amps): LESS THAN 0.5A
Input Power: 30 VAC/DC
Mounting: FLUSH (RECESSED)
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Width - Inches: .375" DIAMETER
Description

Recessed press fit magnetic contact with wire leads and Mini-Max magnet, 3/8 in. diameter, 1/2 in. gap size. Mini-Max magnets deliver strong protections in a low-profile design and eliminate the reisk of window damage during installation. Designed specifically for applications where space is limited. Press ribs on the contact's housing make installation quick and easy.

Must be a reseller to purchase this product

Caractéristiques
  • Rare Earth Magnet Technology delivers powerful magnetic force
  • Ideal for vinyl clad and custom windows
  • Magnets mount easily with glue, double-stick tape, or stainless steel screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires