Select Country and Language Canada / French
Changer de pays
R1078-M | INTERLOGIX

INTERLOGIX | R1078-M | Recessed Steel Door Contacts, White or Brown

  • Réf. fabricant R1078-M
  • PART #327093
Color: BROWN
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Description

Recessed steel door magnetic contacts with Rare Earth magnets and wire leads, 1 in. diameter. 1/2 in. gap size, closed loop or SPDT. The contacts are designed specifically for use in the steel doors commonly found in commercial building applications. The unique housing design features a rugged unibody construction with flexible ribbed sides for quick Installation. The Rare Earth magnet is designed for use in metal entry/exit doors with a channel in the top of the door. The magnet eliminates the need to cut a mounting hole in the door channel. The flexible mounting housing can be compressed to accommodate a variety of channel widths for a quick, easy installation.

Must be a reseller to purchase this product

Caractéristiques
  • Special design for mounting in top of channel of steel doors
  • Self-lock mounting
  • Rugged construction
  • 15/16" dia hole required for switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires