Select Country and Language Canada / French
Changer de pays
R161004 | IDEAL NETWORKS

IDEAL NETWORKS | R161004 | LANTEK III 1000MHZ CAT 7/ ISO CLASS EALAN CABLE CERTIFIER W/CAT6 UNIV. ADAPTER

  • Réf. fabricant R161004
  • PART #675877
Certification: CAPABLE OF TESTING CAT 6 AND DOWN
Description

1000 MHz Cable Certifier. TIA/EIA Category 6A/ ISO Class EA. LanTEK III Display/Remote handsets, Li-ion Battery(2), Univ. Power Adapter(2), USB Cable, Headset(2), Hang. Strap(2), Quick Ref. Guide, Carry Case, USB Wi-Fi adapter, CAT6A RJ45 Permanent

Infos techniques et normes

both