Select Country and Language Canada / French
Changer de pays
R20610000-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R20610000-1 | Mobile Reader, OMNIKEY 2061 BLUETOOTH READER

  • Réf. fabricant R20610000-1
  • PART #582243
Approx Dims. HWD-Inches: 4" X 2" X 1"
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Privacy is maintained - portable authentication device is ideal for individual log-on to personal computers where confidentiality is a concern
  • User convenience - badge and reader allow freedom of movement with high-speed, secure log-on through Bluetooth connection
  • Secure design - providing both visual security and logical access security to a computer hands-free
  • Highly secure - 128-bit encryption of Bluetooth connection between reader and host
  • Ideal for organizations where customer confidentiality and privacy are at risk due to open work environments with high traffic volume
  • Supports bluetooth technology for secure connection to PCs and handheld devices, as well as backwards compatibility
  • Fully supports ISO 7816-3 for T=0 or T=1 protocol supporting cards, EMV 2000 Level 1, as well as Microsoft WHQL, supporting virtually any contact smart card
  • Manual card removal by hand is not required making it ideal for use in hygienic environments
  • Long battery life - easily recharges via USB connection to support user environments where ID badges must be worn on-person over long periods of time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires