Select Country and Language Canada / French
Changer de pays

INTERLOGIX | R3 | 19" Rack Mount Card Cage, 14 Slots, 115 V AC Input

  • Réf. fabricant R3
  • PART #243589
Audio Support: NO
Capacity: 14 CHANNEL
Form Factor: BOX
PTZ Control: YES

The design approach employed by IFS for equipment mounted within the model R3 Chassis Rack Unit with Integral 115/230 V AC Power Supply, provides for the elimination of a single-point failure in the event of a major fault within any module located with in the chassis rack. This is accomplished through the use of automatic electronic current limiting within each rack-mountable module, rather than to provide the current limiting within the power supply unit which supports the power requirements for equ ipment located within the rack. In nearly all competing designs, a major fault within a module, located within the chassis rack, results in the power supply unit going into a current limiting condition, and as a result, all of the modules located withi n the rack shut down. The R3 Rack design employed by IFS eliminates this possibility, as only the faulty module shuts down, and the operation of the other devices within the rack continues unimpaired. This automatic current limiting feature is also sel f-resetting, should the fault or overload be of a temporary or intermittent condition. Furthermore, all modules located within the chassis rack are hot-swappable, so that it is not necessary to power-down the rack when removing or replacing modules.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires