Select Country and Language Canada / French
Changer de pays
R300-E-C | ELECTRO-VOICE

ELECTRO-VOICE | R300-E-C | R300 C Band Headworn System in Case

  • Réf. fabricant R300-E-C
  • PART #708425
Type: PROCESSOR
Description

The R300-E is a robust UHF wireless bodypack system, suitable for any application where the convenience of a wireless headworn microphone is required. The system's BP-300 rugged metal bodypack transmitter is simple to use, and is powered by two AA batt eries. The system's light-weight, double-ear hook HM3 headworn microphone is comfortable for extended daily use, and provides the user the convenience of hands-free presentations or performances. The receiver's dual antenna diversity helps avoid signal dropouts, and its durable metal frame and chassis can either be used on a tabletop, or rack-mounted with optional rack mounting hardware.

Must be a reseller to purchase this product.

Caractéristiques
  • ClearScan automatically finds the clearest channel
  • EZsync one-step channel setup
  • HM3 omni-directional microphone
  • 14 hour battery life from two AA alkaline
  • Rugged metal transmitter
  • Metal receiver chassis with optional rack mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires