Select Country and Language Canada / French
Changer de pays
R300-HD-B | ELECTRO-VOICE

ELECTRO-VOICE | R300-HD-B | R300 B Band Handheld System PL22 in Case

  • Réf. fabricant R300-HD-B
  • PART #708418
Type: PROCESSOR
Description

The R300-HD is a robust handheld UHF wireless system, suitable for any application where the convenience of a handheld transmitter is required. The HT-300 metal handheld transmitter is made to withstand the rigors of daily use while remaining comfortab le and light-weight in your hand. The PL22 dynamic microphone is the perfect all-around microphone for singing, speaking engagements, and emcees. The cardioid pickup pattern rejects sounds from the surroundings, helps control audio feedback, and still allows an experienced vocalist to work the microphone. The receiver's dual antenna diversity helps avoid signal dropouts, and its durable metal frame and chassis can either be used on a tabletop, or rack-mounted with optional rack mounting hardware.

Must be a reseller to purchase this product.

Caractéristiques
  • ClearScan automatically finds the clearest channel
  • EZsync one-step channel setup
  • PL22 cardioid dynamic microphone element
  • 14 hour battery life from two AA alkaline
  • Rugged metal transmitter
  • Metal receiver chassis with optional rack mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires