Select Country and Language Canada / French
Changer de pays
R300-L-C | ELECTRO-VOICE

ELECTRO-VOICE | R300-L-C | R300 C Band Uni-Lapel System in Case

  • Réf. fabricant R300-L-C
  • PART #708422
Type: PROCESSOR
Description

The R300-L is a robust UHF wireless bodypack system, suitable for any application where the convenience of a wireless lavalier microphone is required. The system's BP-300 rugged metal bodypack transmitter is simple to use, and is powered by two AA batt eries. Included with the system, the ULM18 is a high quality directional (cardioid) condenser lavalier microphone suitable for sound reinforcement or recording of voice, and allows users the convenience of a hands-free presentation or performance exper ience. Exceptionally useful for sound reinforcement applications, the ULM18's directional cardioid polar pattern reduces sound system feedback potential when used properly. The receiver's dual antenna diversity helps avoid signal dropouts, and its dura ble metal frame and chassis can either be used on a tabletop, or rack-mounted with optional rack mounting hardware.

Must be a reseller to purchase this product.

Caractéristiques
  • ClearScan automatically finds the clearest channel
  • EZsync one-step channel setup
  • ULM18 directional lavalier microphone
  • 14 hour battery life from two AA alkaline
  • Rugged metal transmitter
  • Metal receiver chassis with optional rack mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires