Select Country and Language Canada / French
Changer de pays
R300-RX-C | ELECTRO-VOICE

ELECTRO-VOICE | R300-RX-C | Receiver only in Case, 516 - 532 MHz

  • Réf. fabricant R300-RX-C
  • PART #708428
Type: SIGNAL PROCESSOR
Description

With a sleek, low-profile design and durable construction, the R300 receiver system is equally at home on a table top or in a 19-inch equipment rack. Its simple controls and easy-to-read display are designed to provide the ultimate in user-friendly ope ration. Rack-mount kits and front-mount antenna cables are available for professional installation. For applications with up to four receivers in one rack, the APD4+ antenna splitter can provide antenna and power feeds.

Must be a reseller to purchase this product.

Caractéristiques
  • ClearScan finds the clearest channel available with the touch of one (1) button
  • EZsync infrared channel transfer from the receiver to the transmitter for easy and error-free setup
  • 32 preset channels, with compatible groups of eight (8) channels for simultaneous use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires