Select Country and Language Canada / French
Changer de pays
R30210003-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R30210003-1 | Desktop Reader, OMNIKEY 3021 NEUTRAL (FW2.03) ROHS CONF.

  • Réf. fabricant R30210003-1
  • PART #582244
Approx Dims. HWD-Inches: 3" X 2" X 1"
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Plug-and-play - designed to facilitate easy device installation with high-quality drivers for all major PC operating systems
  • Readily compliant - meets all relevant industry standards for smooth integration in PC environment
  • Portable form factor - unique size makes it an ideal reader for large-scale deployments and mass distribution
  • Usage within an application is based on standardized interfaces like PC / SC, OCF (open card framework) or CT-API
  • USB CCID support makes integration into an existing system the easiest ever by connecting host and smart card reader without the need for additional drivers
  • Attractive, small size fits in an envelope to distribute with smart card, credit card, e-ID card or software for online banking or digital signature applications
  • All major operating systems supported
  • Supports high-speed data transmission
  • Customer-specific logo, label and colors: available upon request
  • Suits Any Application - Compatible with virtually any smart card and major PC operating system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires