Select Country and Language Canada / French
Changer de pays
R31110215-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R31110215-1 | Desktop Reader, OMNIKEY 3111 (FW2.04) STANDARD SB TAA, ROHS CONF.

  • Réf. fabricant R31110215-1
  • PART #582253
Approx Dims. HWD-Inches: 3" X 2" X 1"
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Plug-and-play - designed to facilitate easy device installation with high-quality drivers for all major PC operating systems
  • Readily compliant - meets all relevant industry standards for smooth integration in PC environment
  • Convenient and reliable - multiple-base mounting options, robust housing, connect via serial interface
  • Compatible with virtually any smart card and major PC operating system
  • Usage within an application is based on standardized interfaces like PC / SC, OCF (open card framework) or CT-API
  • Interchangeable standing base options available for both vertical and horizontal configurations, including an adhesive attachment that easily mounts to any PC monitor
  • All major operating systems supported
  • Supports high-speed data transmission
  • Mounting options with standard standing base: includes adhesive attachment pad and vertical mounting option
  • Base options: heavy standing base (vertical and horizontal card insertion): available on request (approx. 3.46 oz / 98 g) Jumbo standing base (vertical and horizontal card insertion): available on request (approx. 15.34 oz / 435 g)
  • PCB reader available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires