Select Country and Language Canada / French
Changer de pays
R31210077-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R31210077-1 | Desktop Reader, OMNIKEY 3121 LC (FW2.03) STANDARD SB TAA, ROHS CONF.

  • Réf. fabricant R31210077-1
  • PART #582256
Approx Dims. HWD-Inches: 3" X 2" X 1"
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Different standing base options available for convenient vertical and horizontal use
  • Shipped with support for adhesion (e.g. to PC monitor)
  • Robust housing and long USB cable
  • High speed data transmission
  • All major operating systems supported
  • USB CCID support makes integration into an existing system the easiest ever by connecting host and smart card reader without the need for additional drivers
  • Usage within an application is based on standardized interfaces like PC / SC, OCF (open card framework) or CT-API
  • Mounting options with standard standing base: includes adhesive attachment pad and vertical mounting option
  • Base Options: Heavy standing base (vertical and horizontal card insertion) - available on request (approx. 3.46 oz / 98 g); Jumbo standing base (vertical and horizontal card insertion) - available on request (approx. 15.34 oz / 435 g)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires