Select Country and Language Canada / French
Changer de pays
R39210001-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R39210001-1 | Desktop Reader, OMNIKEY 3921 (FW2.03) INT. CABLE, ROHS CONF.

  • Réf. fabricant R39210001-1
  • PART #582269
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Plug-and-play - designed to facilitate easy device installation with high-quality drivers for all major PC operating systems
  • Readily compliant - meets all relevant industry standards for smooth integration in PC environment
  • Installation ready - designed for integration into standard 3.5 Inch floppy disk bay
  • Suits any application - compatible with virtually any contact smart card and major PC operating system
  • Usage within an application is based on standardized interfaces like PC / SC, OCF (open card framework) or CT-API
  • Available in a bulk version with internal USB cable for main board connector or as retail version with internal and external USB cable, slot bracket, driver CD and mounting screws
  • USB CCID support makes integration into an existing system the easiest ever by connecting host and smart card reader without the need for additional drivers
  • All major operating systems supported
  • Supports high-speed data transmission
  • Customer-specific logo, label and colors: available upon request
  • PCB reader board available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires