Select Country and Language Canada / French
Changer de pays
R40400022-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R40400022-1 | Mobile Reader, OMNIKEY 4040 Neutral (FW1.02) TAA, RoHS Conf.

  • Réf. fabricant R40400022-1
  • PART #582274
Approx Dims. HWD-Inches: 3" X 2" X 1"
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Plug-and-play - designed to facilitate easy device installation with high-quality drivers for all major PC operating systems
  • Readily compliant - meets all relevant industry standards for smooth integration in PC environment
  • Convenient and reliable - robust metal housing
  • Compatible with virtually any contact smart card and major PC operating system
  • Readers work well with all relevant industry standards, including PC / SC, CT-API or OCF (open card framework)
  • Utilizes the OMNIKEY Smart at Bus Chipset
  • Robust metal housing for added durability
  • Data transmission speed to the card for up to 420 Kbps
  • Supports all major operating systems
  • Reader can be customized with company logo or corporate colors
  • Provides added security for mobile devices against unauthorized access or unsecured remote log-on to networks
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires