Select Country and Language Canada / French
Changer de pays
R43210002-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R43210002-1 | Mobile Reader, OMNIKEY 4321(FW2.03) [V2.00] TAA, ROHS CONF.

  • Réf. fabricant R43210002-1
  • PART #582277
Approx Dims. HWD-Inches: 3" X 2" X 1"
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Plug-and-play - designed to facilitate easy device installation with high-quality drivers for all major PC operating systems
  • Readily compliant - meets all relevant industry standards for smooth integration in PC environment
  • Convenient and reliable - robust metal housing with or without lip for your convenience
  • Compatible with virtually any contact smart card and major PC operating system
  • Supports all major operating systems
  • Reader can be customized with company logo or corporate colors
  • Reader works with all laptops and PDAs utilizing the ExpressCard 54 interface
  • Provides the highest level of interoperability and stability
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires