Select Country and Language Canada / French
Changer de pays
R4P23 | PANDUIT

PANDUIT | R4P23 | 23" Deep 4 Post Rack

  • Réf. fabricant R4P23
  • PART #363197
Color: BLACK
Height: 7'
Material: STEEL
Mounting Width: 23"
Rack Units: 45U
Seismic Rating: NO
Type: FOUR-POST
Description

4 post EIA rack with #12-24 threaded rails. Dimensions: 84.0"H x 23.3"W x 23.0"D (2134mm x 591mm x 584mm)