Select Country and Language Canada / French
Changer de pays
R50210018-DB | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R50210018-DB | Desktop Reader, OMNIKEY 5021 (FW5.20) DARK BLUE ROHS CONF.

  • Réf. fabricant R50210018-DB
  • PART #582279
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Compact form factor - enables two-factor authentication in space-restricted work environments
  • Sleek and stylish - design available in five different colors to seamlessly fit into modern corporate environments
  • Secure and convenient - usage of contactless physical access cards and contactless PKI card
  • Standardized - mount on back of device enables additional accessories to be added; these accessories allow the reader to be easily mounted on various locations when desk space is restricted
  • Multiple color options available
  • Optional card holder for card present operation
  • Optional adhesive tape and additional mounting units available
  • Small footprint
  • Reader supports contactless smart cards with up to 848 Kbps in the fastest ISO 14443 transmission mode
  • EMD suppression support
  • Supports three ISO standards for contactless cards (ISO 14443 A/B and 15693)
  • Contactless PKI, HID iCLASS,MIFARE, MIFARE Ultralight, DESFire, SMART-MX and ICODE
  • Windows WHQL/plug-and-driver support
  • Customer-specific logo: available upon request
  • Optional accessories - card holder (for card present use), adhesive tape, mouting jacket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires