Select Country and Language Canada / French
Changer de pays
R50250001-GR | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R50250001-GR | Desktop Reader, OMNIKEY 5025 CL OMNIKEY 5025 CL (FW1.0) ANTHRACITE ROHS CONF"

  • Réf. fabricant R50250001-GR
  • PART #582291
Color: GREY
Format: SMART
Frequency: 125 KHZ
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Converged access - allows users to use their HID Prox building access credentials for logical access applications
  • Plug and play solution - full support of native CCID driver for traditional clients as well as thin- and zero-client
  • Multiple design choices - different color options and small form factor for contemporary space-restricted work environments
  • 125 kHz proximity technology
  • Small form factor design
  • Native CCID implementation supporting Windows, Linux and Mac operating systems
  • 5325 CL backward compatibility
  • Reads unique number from HID Prox cards
  • Optional accessories - card holder (for card presence use); adhesive tape; mounting jacket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires