Select Country and Language Canada / French
Changer de pays
R51210051-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R51210051-1 | Desktop Reader, OMNIKEY 5121 [V2.0] HEAVY SB TAA, ROHS CONF.

  • Réf. fabricant R51210051-1
  • PART #582292
Approx Dims. HWD-Inches: 3" X 2" X 1"
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • The CardMan 5121 reader board is a dual interface PC-linked reader that reads/writes to both a 13.56 MHz contactless smart card and virtually any contact smart card
  • The dual interface feature economically supports end-user environments where both contactless and contact smart card technology may be in use, with this product we support contactless smartcards with up to 424 kbps
  • The ready-to use desktop device CardMan 5121 is fully certified so that certification of your devices with the built-in OMNIKEY reader is no problem
  • It can be used and tested as is following the wellknown high quality standards of our housed readers
  • Supported cards include MIFARE, MIFARE DESFire iCLASS
  • Contact unit based on OMNIKEY 3121
  • Up to 424 Kbps transmission rate
  • Mounting bracket available
  • Small PCB
  • Reader board shares the same driver platform with the CardMan 5121 desktop device and is therefore usable in any application based on the supported operating systems
  • Contactless (RFID) smart card interface - ISO 14443 A (424 Kbps transmission rate depending on card); ISO 14443 B (424 Kbps transmission rate depending on card); ISO 15693 (26 Kbps transmission rate depending on card)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires