Select Country and Language Canada / French
Changer de pays
R51270002-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R51270002-1 | Readers, Embedded, OMNIKEY 5127CK EXT. CABLE (180CM) ROHS CONF. (FW3.0)

  • Réf. fabricant R51270002-1
  • PART #582294
Format: SMART
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • CCID support - native CCID implementation supporting WINDOWS, LINUX and MAC operating systems
  • Keyboard wedge - fully configurable and programmable keyboard wedge functionality featuring an integrated management console; flexible configuration of d ata structures and output modes
  • Broad credential support - dual frequency functionality allowing support for both low and high frequency credentials simultaneously; iCLASS, HID Prox, MIFARE Classic, MIFARE DESFire EV1
  • Enhanced lifecycle management - easy firmware updates and configuration setting by utilizing a Web interface and SNMP messages
  • Dual Frequency - allows straightforward migration by simultaneously supporting low and high frequency credentials including HID Prox, iCLASS, MIFARE Classic and MIFARE DESFire EV1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires