Select Country and Language Canada / French
Changer de pays
R53210038-3 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R53210038-3 | Desktop Reader, OMNIKEY 5321 CL SAM [V2.0] TAA, ROHS CONF.

  • Réf. fabricant R53210038-3
  • PART #582302
Approx Dims. HWD-Inches: 5" X 4" X 1"
Color: GREY
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Supports contactless smart cards up to 848 Kbps in fastest ISO 14443 A/B mode
  • Designed for user convenience - housing design is optimized for advanced contactless applications
  • Supports HID iCLASS and MIFARE as well as ISO 14443 A/B and ISO 15693
  • Secure authentication device for logging on to PC or IT infrastructure
  • Ideal for customers who require a PC-connected, contactless smart card reader for a variety of security and identification applications (i.e., loyalty applications, secure transactions, email encryption, etc.)
  • Easy to install and can be used with naviGo software to converge access from the door to the logging onto PCs
  • EMD suppression capabilities allow high transmission and fully secure read support for smart cards
  • Designed to support three ISO standards for contactless cards (ISO 14443 A/B and 15693) and the ISO 7816 and EMV (Europay, MasterCard, Visa), Microsoft WHQL and HBCI (home banking computer interface) industry standards for contact cards
  • PCB reader board available
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires