Select Country and Language Canada / French
Changer de pays
R53210229-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R53210229-1 | Desktop Reader, OMNIKEY 5321 CR (FW5.31) GREY CABLE TAA, ROHS CONF.

  • Réf. fabricant R53210229-1
  • PART #582303
Approx Dims. HWD-Inches: 5" X 4" X 1"
Color: WHITE
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Designed for user convenience - innovative and stylish housing design for easy contactless operation in clean room and germ-free environments
  • Versatile applications - ideal for end-user environments where a wide range of contactless smart card technologies are in use
  • Fast contactless transmission - supports contactless smart cards up to 848 Kbps in fastest ISO 14443 A/B
  • Readily compliant - supports HID iCLASS and MIFARE, as well as ISO 14443 A/B and ISO 15693
  • Uniquely designed sealed housing supports clean room requirements
  • Supports three ISO standards for contactless cards (ISO 14443 A / B and 15693) and Microsoft WHQL
  • Supports contactless smart cards with up to 848 Kbps in the fastest ISO 14443 transmission mode
  • Standard application interfaces include PC/SC, synchronous-API (on top of PC / SC)
  • EMD suppression capabilities allow high transmission speed and full secure read support for smart cards and passports
  • Customer-specific logo, label and colors: available upon request
  • Contactless smart cards supported - HID: iCLASS; NXP: MIFARE, MIFARE Plus, DESFire, SMART-MX and ICODE; Texas Instruments: TagIT; ST Micro: x-ident, SR 176, SR 1X 4K; Infineon: my-d (in secure mode UID only); Atmel: AT088RF020; KSW MicroTech: KSW TempSens; iCODE SLI, iCODE SL2 & LRI 64; Contactless 2048-bit key generation in RSA mode (JCOP/SMART-MX)
  • PCB reader available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires