Select Country and Language Canada / French
Changer de pays
R53250009-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R53250009-1 | Desktop Reader, OMNIKEY 5325 (FW5.10) ROHS CONF.

  • Réf. fabricant R53250009-1
  • PART #582307
Approx Dims. HWD-Inches: 4" X 3" X 1"
Color: GREY
Format: SMART
Frequency: 125 KHZ
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Broad use - reads unique number from HID Proximity cards, the industry standard for access control
  • Plug and play - designed to facilitate easy device installation and automatic configuration
  • Easy development - compliant with a variety of financial institution standards
  • Designed for user convenience, housing design is optimized for advanced contactless applications
  • Robust housing and long USB cable for increased convenience and reliability
  • Supports a variety of PC/SC drivers for contact interface
  • Broad use, reads unique number from HID prox cards, the industry standard for access control (including all 26-40 bit and corporate 1000 formats)
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires