Select Country and Language Canada / French
Changer de pays
R53260001-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R53260001-1 | Desktop Reader, OMNIKEY 5326 ROHS CONF.

  • Réf. fabricant R53260001-1
  • PART #582308
Approx Dims. HWD-Inches: 4" X 3" X 1"
Color: GREY
Format: MULTIPLE FORMATS
Frequency: MULTIPLE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Caractéristiques
  • Cost-efficient convergence - simultaneous use of HID Prox, iCLASS and iCLASS SE physical access credentials with a single authentication device for secure and convenient PC user authentication
  • Streamlined migration - dual frequency support allows smooth migration from low to high frequency technology without changing the authentication device.
  • Easy setup - CCID mode using generic operating system drivers reduces IT administration efforts and supports non standard IT platforms
  • Ease of integration - through a single command set allows simplified and fast integration into software solutions requiring card-based authentication
  • Secure authentication device for HID Prox, iCLASS and iCLASS SE credential technologies is ideal for credential migration projects or mixed card populations
  • CCID-compliant interface allows the use of reader with any operating system that includes CCID driver support
  • Standard command set allows simultaneous use of all supported credentials without the need for additional software drivers /API's.
  • Simplified inventory: stock one reader for HID PROX, iCLASS and iCLASS SE credential support
  • Integrated SIO processor for iCLASS SE support
  • Customer-specific logo, label and colors available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires