Select Country and Language Canada / French
Changer de pays
R54210001 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R54210001 | Desktop Reader, OMNIKEY 5421 (FW5.31) ROHS CONF

  • Réf. fabricant R54210001
  • PART #582309
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Reliable - proven OMNIKEY driver and hardware technology
  • Versatile - ideal for end-user environments using both contact and contactless smart card technology and migration scenarios
  • Interoperable - supports iCLASS, MIFARE and MIFARE DESFire as well as tags and new technologies such as NFC enabled devices
  • Supports ISO 14443 A/B and 15693 and the ISO 7816 industry standards for contact cards
  • Native CCID implementation supporting Windows, Linux and Mac operating systems for contact reader part
  • Supports contactless smart cards with up to 848 Kbps in the fastest ISO 14443 transmission mode
  • Supports EMD suppression on contactless interface
  • Optional accessories - removable card holder for card-present operation/mounting jacket and adhesive tape/vertical standing base (in preparation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires