Select Country and Language Canada / French
Changer de pays
R54270001-C001 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R54270001-C001 | Desktop Reader, OMNIKEY 5427CK CIRRATO (FW3.00) ROHS CONF

  • Réf. fabricant R54270001-C001
  • PART #582311
Approx Dims. HWD-Inches: 4" X 3" X 1"
Color: GREY
Format: SMART
Product Type: ACCESS READER
Read Format: SMART, HID, AWID AND EM
Caractéristiques
  • Security - enhanced system security supporting low and high frequency credentials including HID Prox , Indala Prox, MIFARE Classic, MIFARE DESFire EV1, iCLASS, and iCLASS SE
  • Ease of use - straightforward utilization of existing access control credentials for PC login in both CCID and key wedge operation modes
  • CCID support - eliminates the need to install drivers on standard operating systems; native CCID implementation supporting Windows, Linux and Mac operating systems
  • Keyboard wedge support - retrieves data from a card and presents the information directly to any application by emulating keyboard strokes
  • Flexibility - numerous accessories and mounting options are available
  • Keyboard wedge - fully configurable and programmable keyboard wedge functionality featuring an integrated management console; Flexible configuration of data structures and output modes; Human Interface Device (HID) protocol allows reader configuration through host in keyboard Wedge mode; Extended keyboard boot option for devices with limited USB device handling capabilities
  • Broad credential support: dual frequency functionality allowing support for both low and high frequency credentials simultaneously; HID Prox, Indala & EM Prox, MIFARE Classic, MIFARE DESFire EV1, iCLASS, iCLASS SE, iCLASS Seos, iCLASS Elite, and other SIOenabled credentials
  • Enhanced lifecycle management: easy firmware updates and configuration setting utilizing a web interface, SNMP messages and configuration cards; developer tool kit (DTK) available that contains product samples, development documentation, samples code and access to HID's developer portal
  • Keyboard wedge include: configurable input & definable output fields per output field; cascadeable free custom data fields; card-specific configurations; Pre-/poststroke definitions and shortcuts; Big/Little Endian conversion; HEX, BCD, BIN, DEC & ASCII output transformation; Bitstream parsing of HID's physical access control; Data filtering and padding of leading/trailing characters; Reverse output incl. custom, CSN and PACS data objects
  • Customer-specific logo/housing color (available upon request)
  • Optional accessories - mounting jacket accessory, vertical standing base
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires