Select Country and Language Canada / French
Changer de pays
R5812NT | INTERLOGIX

INTERLOGIX | R5812NT | ShatterPro 3 Glassbreak Sensor (Round Housing) form A. 3-35 ft. Adjustable Range

  • Réf. fabricant R5812NT
  • PART #235920
Color: WHITE
Current (Amps): LESS THAN 0.5A
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.81"
Width - Inches: 4" DIAMETER
Description

The ShatterPro 3 glassbreak sensor listens for actual patterns of breaking glass, using Pattern Recognition Technology. Its coverage pattern can be easily adjusted and interference outside the range will not cause false alarms. These sensors detect glass breaking in a full 360 coverage pattern, with an adjustable 3 to 35-ft.range. A simple hand clap feature lets the user confirm that the sensor is operational, or a handheld tester can be activated at close range.

Must be a reseller to purchase this product

Caractéristiques
  • Easy-access design
  • Test sensor operation with a hand clap
  • Alarm memory
  • 360 coverage in an adjustible 3 to 35-ft. range
  • Form A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires