Select Country and Language Canada / French
Changer de pays
R5815NT | INTERLOGIX

INTERLOGIX | R5815NT | ShatterPro 3 Glassbreak Sensor with Tamper (Round Housing) form C. Tamper Switch. 3-35 ft. Adjustable Range

  • Réf. fabricant R5815NT
  • PART #235921
Color: WHITE
Current (Amps): LESS THAN 0.5A
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.81"
Width - Inches: 4" DIAMETER
Description

The ShatterPro 3 glassbreak sensor's coverage pattern can be easily adjusted to fit small or large rooms. Interference outside the range will not cause false alarms. The sensor detects in a full 360 coverage pattern, with a maximum 25' (7.5m) radius fr om sensor to glass. Using Pattern Recognition Technology, the sensor listens for actual patterns of breaking glass while eliminating most false alarm patterns. The sensor can be tested without opening the sensor by activating the hand held glassbreak t ester at close range. A simple hand clap feature lets users confirm at any time that the sensor is operational.

Must be a reseller to purchase this product

Caractéristiques
  • Adjustable to room size
  • Easy-access design
  • End-user can test sensor operation with a clap of the hands
  • Alarm memory
  • Tamper switch
  • Form C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires