Select Country and Language Canada / French
Changer de pays
R62210000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R62210000 | Mobile Reader, OMNIKEY 6221 USB (FW2.03) BULK, ROHS CONF

  • Réf. fabricant R62210000
  • PART #582322
Format: SMART
Product Type: ACCESS READER
Read Format: SMART CARD
Caractéristiques
  • Enabling mobile document security - ideal device for organizations needing to issue or transport secure content
  • Cost effective - removable MicroSD memory of up to 32 GB gives users the flexibility to increase the memory size as needed
  • Fast transmission - supports contact smart cards up to 420 Kbps. USB high-speed interface supports transmission of up to 480 Mbps
  • Future proof investment - the removable, SIM-sized SAM module gives organizations the ability to reuse the reader by simply issuing a new SIM-sized SAM module
  • Secure content issuing through SAM-based license - licenses tied to the SAM module cannot be duplicated therefore eliminating the potential of copying and redistributing data
  • Innovative and robust design - Small and lightweight housing design is optimized for easy and secure insertion, transportation and protection of SIM-sized smart cards and memory
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires