Select Country and Language Canada / French
Changer de pays
R63210004-1 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | R63210004-1 | Mobile Reader, OMNIKEY 6321 ROHS CONF.

  • Réf. fabricant R63210004-1
  • PART #582323
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: SMART CARD
Description

This part has been discontinued by supplier.

Caractéristiques
  • Versatile applications - ideal for mobile end-user environments using both contact and contactless smart card technology
  • Fast contactless transmission - supports contactless smart cards up to 848 Kbps
  • Designed for user convenience, housing design is optimized for advanced contactless applications
  • Readily compliant - supports HID iCLASS and MIFARE, as well as ISO 14443 A/B and ISO 15693
  • Supports three ISO standards for contactless cards (ISO 14443 A / B and 15693) and ISO 7816 standard for contact cards and Microsoft WHQL
  • Reader supports contactless smart cards with up to 848 Kbps in the fastest ISO 14443 transmission mode
  • Standard application interfaces include PC/SC, synchronous-API (on top of PC/SC), OCF (open card framework) or CT-API
  • Customer-specific logo, label and colors: available upon request
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires