Select Country and Language Canada / French
Changer de pays
R6PDF | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | R6PDF | 7-16 DIN Female Positive Stop(TM) for 1-1/4 in RCT RADIAX Radiating cable

  • Réf. fabricant R6PDF
  • PART #553952
Caractéristiques
  • Wide band meets demands for all modern communication systems, paging, Tetra/TETRAPOL, TDMA/CDMA, GSM, PCS, EVDO, UMTS, Wi-Fi, LTE
  • Optimized performance for specific frequency bands - single or dual-band RF systems
  • Halogen-free and fire-retardant jacketing
  • Low insertion loss and system link loss
  • Low and stable PIM performance
Spécifications
  • Low PIM Positive Stop(TM) Connector
  • Interface: 7-16 DIN Female
  • Body Style: Straight
  • Mounting Angle: Straight
  • Connector Impedance: 50 Ohm
  • Operating Frequency Band: 0 - 2700 MHz
  • Cable Impedance: 50 Ohm
  • 3rd Order IMD: -107 dBm At 910 MHz (Typical)
  • 3rd Order IMD Test Method: Two +43 dBm Carriers
  • RF Operating Voltage: 1200 Volt Maximum (RMS)
  • DC Test Voltage: 4000 Volt
  • Outer Contact Resistance: 1.50 mOhm Maximum
  • Inner Contact Resistance: 0.40 mOhm Maximum
  • Insulation Resistance: 10000 MOhm (Minimum)
  • Average Power: 3 kW At 900 MHz
  • Peak Power: 28.80 kW Maximum
  • Insertion Loss: 0.05 dB (Typical)
  • Outer Contact Attachment Method: Clamp
  • Inner Contact Attachment Method: Captivated
  • Outer Contact Plating: Trimetal
  • Inner Contact Plating: Silver
  • Attachment Durability: 25 Cycles
  • Interface Durability: 500 Cycles
  • Connector Retention Tensile Force: 800 N (180 lbf)
  • Nominal Size: 1-1/4 Inch
  • Operating Temperature: -55 to 85 deg C (-67 to 185 deg F)
  • Storage Temperature: -55 to 85 deg C (-67 to 185 deg F)
  • Attenuation Ambient Temperature: 20 deg C (68 deg F)
  • Average Power Ambient Temperature: 40 deg C (104 deg F)
  • VSWR: 1.04 - 1.10
  • Return Loss: 34.15 - 26.44 dB
  • Dimension: 2.02 Inch Dia x 2.65 Inch Length
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires