Select Country and Language Canada / French
Changer de pays
RAD-1A | VIKING ELECTRONICS

VIKING ELECTRONICS | RAD-1A | Line Powered Remote Access Device

  • Réf. fabricant RAD-1A
  • PART #316764
Type: AUDIO AMPLIFIER
Description

The RAD-1A, remote access device, gives authorized users remote access to one way paging amplifiers, digital announcers and other audio programs. A programmable access code prohibits access by unauthorized users.



The RAD-1A answers on the first ri and disconnects on CPC, call time out, silence time out, busy or by dialing #7. Separate 600 ohm audio and telephone line outputs are provided, allowing connection to audio amplifiers, digital announcers, or phone systems. The user does not have to ha ng up and redial the RAD-1A to access other features.



Must be a reseller to purchase this product

Caractéristiques
  • Status LED turns on when the unit is active and brightens to indicate the presence of audio
  • Programmable 6 digit security code
  • Programmable 6 digit access code
  • Separate 600 ohm audio and telephone line outputs
  • Disconnects on CPC, call time out, silen time out, busy or by dialing #7
  • Programmable 2 hour call timer
  • Programmable 1-99 second silence timer
  • Alternate screw terminal connection for phone line out
  • Connects phone line to the 600 ohm input/output of one-way paging amplifiers, digital announrs and other audio programs
  • Relay contacts available for systems that need a dry contact closure (activate whenever the unit's output is active)
  • Non-volatile memory (no batteries required)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires