Select Country and Language Canada / French
Changer de pays
RAD-AMP | VIKING ELECTRONICS

VIKING ELECTRONICS | RAD-AMP | Amplified Remote Access Device

  • Réf. fabricant RAD-AMP
  • PART #224936
Digital: NO
Multiple Mailboxes: NO
Description

The RAD-AMP extends the usefulness of your phone system to remote employees, as well as providing call forwarding to remote employees or locations.



As a line extender, the RAD-AMP provides authorized users remote access to PABX, Centrex or Electroc Key system features.



As a call diverter, the RAD-AMP provides call forwarding from one location to another. After detecting an inbound call, the RAD-AMP accesses a second phone line, dials a preprogrammed touch tone number, and then bridges the o lines. As a Telecommuting extender, the RAD-AMP gives remote workers access to most PABX/KSU features from their home or cell phone.



The home based employee hears a special tone when answering and has the option of taking the work related call.emote call center personnel can "Log-In" and Log-Out" or change their forwarding number as their location changes. Using touch tones, remote workers can use phone system features to transfer the call to another extension or voice mail, start a conferen ce call, generate a page or any other feature available to an analog PABX/KSU extension.



Must be a reseller to purchase this product

Caractéristiques
  • Improved audio amplifier
  • Programmable 6 digit security code
  • Programmable ring delay
  • Remote night switch
  • Disconnects on CPC, busy, return dial tone, maximum call time or by dialing #7
  • Non-volatile memory (no batteries required)
  • Auxiliary dry contactogrammable 15 second to 49.5 minute call timer
  • Compatible with analog stations on PABX and KSU systems
  • Simple programmable toll restriction Line Extender
  • Access code(s)
  • 500 ms hook switch flash command
  • 2 second disconnect command Call Diverter
  • 32 d phone number memory Telecommuting Extender
  • Log-In and Log-Out capability
  • Special tone notifies of work related calls
  • Supports PABX/KSU features (transfers, voicemail, paging, etc.) to remote employees
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires