Select Country and Language Canada / French
Changer de pays
RB-IROC2Z1000 | RBTEC INC

RBTEC INC | RB-IROC2Z1000 | Complete Kit for a Dual Zone of IRONCLAD Up to 610 m/2000 ft. Length

  • Réf. fabricant RB-IROC2Z1000
  • PART #712156
Description

The IRONCLAD is a Perimeter Fence Intrusion Detection System (PIDS), a fence mounted vibration sensor cable used for outdoor perimeter protection and intrusion alert.

The IRONCLAD is meant to be easy, affordable and reliable. The system do NOT require any: Training, certification, prior knowledge, special tools, prior experience, calibration, computer or any software. It's designed to work with any alarm system, CCTV or SCADA system new or old through dry contact relays.

Dual zone kit, Ironclad sensor cable 2X1000ft (2000ft long) + Analyzer + NEMA4X Enclosure

Must be a reseller to purchase this product.

Caractéristiques
  • Plug and Deploy - Ready for installation affordable kits
  • Standalone - No computer or software needed
  • 3 Layers of False Alarm Filtration - Extreme low false alarm rate
  • Protects fences up 10ft with a single run of cable
  • No training or special tools need, comes with installation manual
  • No calibration - The system self-calibrates
  • Maintenance free - 2 years warranty on the sensor cable
  • 22 Levels of sensitivity per zone easily adjusted with dip switches
  • Dry contact relay outputs (NO or NC), can be concted to any alarm system/DVR
  • Ideal for installation on chain link fences or concertina coils
  • Optional: Weather Station, Stainless steel twist ties, Gate connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires