Select Country and Language Canada / French
Changer de pays
RBC11 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | RBC11 | APC Replacement Battery Cartridge #11

  • Réf. fabricant RBC11
  • PART #545115
Type: BATTERY
Caractéristiques
  • Genuine APC RBC are tested and certified for compatibility to restore UPS performance to the original specifications
  • RBC 11 is composed of two separate battery cells, the net dimensions are measured per cell
  • Guaranteed UPS compatibility - Tested and approved to restore the performance of APC UPS, maintains UPS safety certifications (UL, VDE, CSA) and lifetime equipment protection policy (as applicable)
  • Long battery life - Designed by APC by schneider electric exclusively for APC UPS's for complete c ompatibility with the intelligent battery management system
  • Fully assembled for easy hot swap installation - APC RBCs are safe, reliable and contain a minimum number of connections saving valuable time, because APC RBCs are hot-swappable, no network do wntime is required in order to install them
  • Re-usable packaging with clear instructions on how to properly dispose of spent batteries, convenient, easy and green
  • Prepaid postage to a nearby recycling partner - Insures that almost 100% of the old battery is recycled, protecting the environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires