Select Country and Language Canada / French
Changer de pays
RBC35 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | RBC35 | APC Replacement Battery Cartridge #35

  • Réf. fabricant RBC35
  • PART #482583
Type: BATTERY
Description

Includes: All required connectors, Battery recycling guide, Installation guide, Reusable packaging.

Caractéristiques
  • Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications
  • Guaranteed UPS compatibility - Tested and approved to restore the performance of APC UPS, maintains UPS safety certifications (UL, VDE, C
Spécifications
  • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
  • Battery mounting: Stand alone battery stack
  • Expected Battery Life (years): 3 - 5
  • RBC(TM) Quantity: 1
  • Net Weight: 3.08 lbs. (1.40 kg)
  • Maximum Height: 2.60 hes (66 mm)
  • Maximum Width: 2.28 inches (58 mm)
  • Maximum Depth: 5.28 inches (134 mm)
  • Shipping Weight: 3.68 lbs. (1.68 kg)
  • Shipping Width: 5.76 inches (146 mm)
  • Shipping Height: 3.70 inches (94 mm)
  • Shipping Depth: 7.38 inches (187 mm)
  • Color: Blackl
  • Ong Environment: 32 - 104 F (0 - 40 C)
  • Operating Relative Humidity: 0 - 95%
  • Operating Elevation: 0-10000 feet (0-3000 meters)
  • Storage Temperature: 5 - 113 F (-15 - 45 C)
  • Storage Relative Humidity: 0 - 95%
  • Storage Elevation 0-50000 feet: (0-15000 ers)
  • Standard Warranty: 1 year repair or replace
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires