Select Country and Language Canada / French
Changer de pays
RBC96-RMOD2U | TRIPP LITE

TRIPP LITE | RBC96-RMOD2U | Restores UPS runtime performance to original specifications

  • Réf. fabricant RBC96-RMOD2U
  • PART #641220
Type: BATTERY
Description

Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original specifications, and ships ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. See Tripp Lite's UPS replacement battery web page to confirm compatibility and quantity required.COMPATIBLE WITH TRIPP LITE SMART3000RMOD2U

Caractéristiques
  • Advanced Functions: Start and End presentations, or hide the slide (darken the screen) with a push of a button.
Applications

12 NEMA5-20R output receptacles (6 front/6 rear)

Spécifications
  • Reusable packaging holds expired batteries for recycling center delivery
Infos techniques et normes

Plug and Play: No software to install, just plug the receiver into the USB port and the remote begins to work within seconds.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires