Select Country and Language Canada / French
Changer de pays
RC-3 | VIKING ELECTRONICS

VIKING ELECTRONICS | RC-3 | Remote Touch Tone Controller with 3 Normally Open or Normally Closed Relay Contacts

  • Réf. fabricant RC-3
  • PART #122271
Digital: NO
Multiple Mailboxes: NO
Type: LINE SHARING DEVICE
Description

The RC-3 enables a standard Touch Tone phone to control up to 3 maintained ON, maintained OFF, or momentary relay contacts from a remote location. The RC-3 is fully user programmable and uses non-volatile E2 memory.



Up to three RC-3's can be daisyhained on the same line to control up to nine relays.



The RC-3 features switchable 12V talk battery allowing easy installation on the trunk port. In addition, the unit can be connected directly to a C.O. line or analog PABX/KSU station. The RC-3 ao features a built in pulse dialer activated by a contact closure from an alarm system, temperature sensor, etc. The RC-3 will dial the number up to three times sending alert tones indicating an emergency.



Must be a reseller to purchase this produ

Caractéristiques
  • User Touch Tone programmable
  • Non-volatile E2 memory
  • 12 digit alarm activated pulse dialer
  • 6 digit security code (to access programming)
  • 6 digit access code (disable or enable for additional control security)
  • Switchable 12V talk battery
  • Relay interrion tones
  • Programmable relay time delays
  • Cascade up to three RC-3's to control up to nine relays
  • Programmable ring delay before answering
  • Status LED's for relays 1, 2, 3 and the answer relay
  • One power adaptor can power up to three units
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires