Select Country and Language Canada / French
Changer de pays
RCM-810 | ELECTRO-VOICE

ELECTRO-VOICE | RCM-810 | RCM-810 IRIS-Net Remote Control Retrofit Module for CPS Mk II and CPS Multichannel Amplifiers

  • Réf. fabricant RCM-810
  • PART #708661
Type: SIGNAL PROCESSOR
Description

The RCM-810 Remote Control Module is an optional module for supervision and remote control of power amplifiers. RCM-810 modules allow the amplifiers to be integrated into a remote control network with up to 100 devices. Up to 250 amplifiers can be used in an IRIS-Net project when multiple networks are used. Apart from the network port, the RCM-810 also offers freely programmable control inputs and control outputs.

Must be a reseller to purchase this product.

Caractéristiques
  • Enable powerful control and supervision capabilities
  • Integrate up to 100 devices in each remote control network, 250 with multiple networks
  • Support for 2-, 4-, and 8-channel CPS models
  • Freely programmable control inputs and outputs
  • Load-monitoring foeach channel
  • Variable Load Drive for independent channel impedance on 4- and 8-channel amps (2-10 O in 0.1 O steps)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires