Select Country and Language Canada / French
Changer de pays
RCOBN248-102PH6TL21-D | GEIST

GEIST | RCOBN248-102PH6TL21-D | Power Monitoring, Outlet Level, + Environmental Monitoring -- 20A, 120/208V WYE, 3 Phase, Vertical, (18) Locking IEC C13,(6) Locking IEC C19, 10 ft power cord with L21-20P, Power - Local/Remote + Environmental Ports

  • Réf. fabricant RCOBN248-102PH6TL21-D
  • PART #494671
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

RCOBN248-102PH6TL21-D provides site managers with a comprehensive view of outlet level power usage in a data center. On-board and web power monitoring display options offer quick access to each outlet's current, volts, real power, apparent power, power factor and kilowatt hours. By monitoring these critical variables, data center managers can evaluate energy usage trends and ensure maximum uptime. The unit's two environmental sensor ports also give data center managers the ability to track critical climate variables like temperature, air flow, humidity and dew point.
Racknet Enabled - The RCOBN248-102PH6TL21-D easily integrates with Racknet - Geist's centralized PDU management software. Racknet collects and reports critical power and environmental data for multiple PDUs under one production IP address. Users gain immediate remote access to trends, alarms and histories of devices in the data center through a standard Web browser. Racknet saves both time and cost associated with managing each device individually.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires