Select Country and Language Canada / French
Changer de pays
RCR-50 | INTERLOGIX

INTERLOGIX | RCR-50 | Range-Controlled Radar PIR Motion Sensor form C, Tamper, 50 ft. Range (20 ft., 30 ft., 40 ft. and 50 ft. Options). Form C Relay with Tamper.
Radar-Only Mode

  • Réf. fabricant RCR-50
  • PART #300202
Description

Using the dual technology combination of precision controlled microwave and passive infrared (PIR), the RCR series motion sensors are easy to install and use. A jumper switch allows you to quickly select a precise range setting from 9 to 50 feet (2.7 to 15.2 meters). Coverage-on-Demand ensures that the sensor detects objects from a specific area and ignores objects outside the covered range. RCR sensors are the right solution for challenging residential, pet,or commercial applications.

Caractéristiques
  • Exclusive range-control technology
  • Use radar-only mode for stealth mounting in high security applications
  • Extended 50 ft range
  • Form C relay
  • Tamper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires