Select Country and Language Canada / French
Changer de pays
RCR-PET | INTERLOGIX

INTERLOGIX | RCR-PET | Range-Controlled Radar PIR Motion Sensor with Pet Immunity form A, Pet Immunity to 80 lb. Form A Relay. Selectable Range to 35 ft. LED Indicator

  • Réf. fabricant RCR-PET
  • PART #305731
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 8 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 35
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
Description

Using the dual technology combination of precision controlled Doppler effect radar and passive infrared (PIR), the RCR series motion sensors are easy to install and use. A jumper switch allows you to quickly select a precise range setting from 9 to 35 feet. Coverage-on-Demand ensures that the sensor detects objects from a specific area and ignores objects outside the covered range. RCR sensors are the right solution for challenging residential, pet, or commercial applications. Because the sensors determine the attributes of an object by calculating its size and distance away, the RCR-PET can ignore pets up to 80 pounds without any loss of detection.

Must be a reseller to purchase this product

Caractéristiques
  • Exclusive range-control technology
  • Use radar-only mode for stealth mounting in high security applications
  • RCR-PET ignores animals up to 80 lbs
  • Form A relay
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires