Select Country and Language Canada / French
Changer de pays
RCR-REX-W | INTERLOGIX

INTERLOGIX | RCR-REX-W | "New" RCR-REX Dual technology request-to-exit motion sensor

  • Réf. fabricant RCR-REX-W
  • PART #327904
Motion Sensor Pet Immune: NO
Description

The RCR-REX is a dual technology, request-to-exit sensor used for secure door egress and door access control. The RCR-REX combines the power of passive infrared and Doppler range-controlled radar technologies to provide the industry's most secure request-to-exit sensor. The sensor is immune to common attempts to defeat PIRs because both heat and physical motion are simultaneously required to triger the device. For maximum protection, adjust the radar so that the curtain is above the floor; objects slipped under the door will not activate the sensor, making it difficul to defeat. The sensor features two Form C output relay contacts, independent adjustment for the infrared PIR and the Range Controlled Radar, user-programmable lock relay activayion times with easy-to-change DIP switch settings, an LED indicator, and a tamper switch.

Must be a reseller to purchase this product

Caractéristiques
  • Proprietary GE dual technology--request-to-exit uses both RCR and PIR to detect intruders
  • Incorporates two Form C output relay contacts
  • Tamper switch detects device open
  • Includes mask for easy adjustment of PIR field of view
  • Optional single gang wall plate
  • Swing open design allows easy adjustment
  • Housing available in white, gray, or black
  • Built-in adjustable sounder for door position monitoring
  • Wall or ceiling mount
  • Dual relay outputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires